813-500DP-AA-L Premium Split Cowhide Leather Double Palm Gloves, AA Series - Large, 12PK

  • Mfr # 813-500DP-AA/L

  • Zoro # G015834949


product price:  $36.85
/pk 12, $3.07/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-500DP-AA/L
Zoro #
G015834949
UPC #
662909702739
Country of Origin
China

Description

Select split cowhide leather palm gloves provide reliable hand protection. Rubberized safety cuff helps protect wrists. Leather knuckle strap provides extra protection where you need it most. Comfortable canvas back is cool and allows greater flexibility. Features -Absorbent cotton lining which is fully sewn in on the thumb and little finger -Sewn with super strong heat resistant dupont kevlar thread canvas elasticized back -Double palm elastic back 2 3/4 rubberized safety cuff wing thumb gunn pattern -Pack of 12 Application -Construction -Masonry -Agriculture -Iron/steel work -Mining -Transportation -Electrical contractors -Woodworking Specifications - Leather Type: Split Cowhide - Thumb Type: Wing - Cuff Style: Rubberized Safety Cuff - Size: Large - Weight: 7.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.