813-6144-L Ironcat Premium Grain Goatskin TIG Welding Gloves - Brown, Large

  • Mfr # 813-6144/L

  • Zoro # G415815760


product price:  $48.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813-6144/L
Zoro #
G415815760
UPC #
662909078551
Country of Origin
China

Description

Features -Kevlar thread protects seams from sparks -Wing thumb for a natural fit -Soft leather for optimum dexterity and comfort -Heat-resistant Specifications - Color: Brown - Applications: Automotive; Gas Welding; Manufacturing; Shipyards - Cuff Color: Pearl - Cuff Length [Nom]: 4 - Cuff Style: Gauntlet - Hazmat: NO - Lining: ANSI A4 Cut - Material: Kidskin Leather - Resistance: Cut; Heat; Spark - Size: Large - Style: Straight Thumb - Welding Catalog: Yes - Weight: 2.63 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.