This item is Discontinued.

West Chester Protective Gear 813-6144-XL Ironcat Premium Grain Goatskin TIG Welding Gloves - Dark Blue, Extra Large 813-6144/XL

This item is Discontinued.

West Chester Protective Gear

813-6144-XL Ironcat Premium Grain Goatskin TIG Welding Gloves - Dark Blue, Extra Large (Discontinued)

Mfr # 813-6144/XL
Zoro # G415815777
UPC # 662909078568
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813-6144/XL
Zoro #
G415815777
UPC #
662909078568
Country of Origin
China

Description

Features -Kevlar thread protects seams from sparks -Wing thumb for a natural fit -Soft leather for optimum dexterity and comfort -Heat-resistant Specifications - Color: Dark Blue - Applications: Automotive; Gas Welding; Manufacturing; Shipyards - Cuff Color: Pearl - Cuff Length [Nom]: 4 - Cuff Style: Gauntlet - Hazmat: NO - Lining: ANSI A4 Cut - Material: Kidskin Leather - Resistance: Cut; Heat; Spark - Size: Extra Large - Style: Straight Thumb - Welding Catalog: Yes - Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.