This item is Discontinued.

West Chester Protective Gear 813-89308-M Extreme Work Vizx Safety Gloves, Green - Medium 813-89308/M

813-89308-M Extreme Work Vizx Safety Gloves, Green - Medium (Discontinued)

  • Mfr # 813-89308/M
  • Zoro # G616054364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-89308/M
Zoro #
G616054364
UPC #
662909509017
Country of Origin
China

Description

Features -Hi-visibility - hi-visibility color enhances visibility for better safety -Toughx suede palm - performance material lasts up to 5x longer than traditional synthetics and is fast drying -S-patch palm - palm patch ramps up durability and grip of the palm -S-shape maintains movement and flexibility -Xtouch index finger - touchscreen on index finger -Reinforced thumb saddle - double layer strengthens this vulnerable wear point -Print-reinforced fingertips - rubberized pattern Printed on spandex to strengthen the fingertips -Flexible fit fingers - hourglass shape reduces bunching around the bend of the fingers -Enhancing comfort and reducing hand fatigue -Xlock cuff - tapered x-shape wrist closure provides a better fit and mobility for the wrist -Honeycomb pattern reinforces the closure for longer-lasting durability -4-way stretch - fabric on the back of hand stretches in all directions for flexibility breathability and extreme comfort -Sweat wipe - terry cloth wipe on the back of the thumb makes it easy to wipe away sweat and grime -Notched index finger - material cutout reduces the bulge and makes bending your finger more comfortable Care Instruction -Brush off excess dirt machine wash separately on cold with mild detergent. Do not bleach. Lay flat to dry. Do not machine dry. Do not iron. Specifications - Color: Green - Leather Type: Axe Uno Knitted Synthetic Leather - Thumb Style: Keystone - Size: Medium - Weight: 0.21 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.