Shop WEST CHESTER PROTECTIVE GEAR
Create Account
B8307-M Glove Pigskin Medium Ladies Grain Pigskin Leather Tan Jumbo General Purpose Gloves
- Mfr # B83071-M
- Zoro # G124974680
product price:
$
19.35
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B83071-M
- Zoro #
- G124974680
- UPC #
- 072874405236
- Country of Origin
- Unknown
Description
Designed with both durability and comfort in mind, the Boss® B8307-M Grain Pigskin Leather Gloves offer a premium solution for women who need reliable hand protection across a variety of tasks. Whether you're working in the garden, handling tools, or performing maintenance, these gloves combine high-quality materials with ergonomic design to deliver lasting performance.
Key Features:- Top Grain Pigskin Leather: Crafted from A/B select shoulder pigskin, these gloves provide superior abrasion resistance and flexibility. Pigskin is naturally breathable and becomes softer with use, offering a comfortable fit that improves over time
- Gunn Cut Construction: The Gunn cut pattern minimizes seams in high-stress areas, enhancing durability and allowing for better hand movement and grip
- Keystone Thumb Design: This ergonomic thumb style allows for natural hand positioning, improving dexterity and reducing fatigue during extended wear
- Shirred Elastic Slip-On Cuff: The elastic wrist ensures a snug fit that keeps out dirt and debris while allowing for easy on-and-off wear
- Unlined Interior: Ideal for warmer conditions or tasks requiring tactile sensitivity, the unlined design offers enhanced breathability and a better sense of touch
- Size: Medium (Ladies’ Fit)
- Material: Top Grain Pigskin Leather
- Color: Tan/White
- Thumb Style: Keystone
- Cuff Style: Shirred Elastic Slip-On
- Construction: Cut-and-sewn, Gunn cut
- Lining: Unlined
- Country of Origin: Madagascar
- Brand: Boss®
- Gardening and landscaping
- DIY and home improvement
- Farm and ranch work
- General maintenance and utility tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.