Zoro Homepage

Bouffant Cap, Polypropylene, 21 in Dia., White, M, 1000 PK

  • Mfr # UB-21-1000

  • Zoro # G8614347


product price: $49.69
/pk 1000, $0.05/ea

Key Features

Color
White
Diameter
21 in
Material
Polypropylene
Lint-Free
No
Hair and Beard Nets Size
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-21-1000
Zoro #
G8614347
UPC #
-
Country of Origin
China

Dimensions

Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene
Lint-Free
No
Series
UB-1000
Fabric Weight
0.35 oz/sq yd
Package Type
Box
Hair and Beard Nets Item
Bouffant
Metal Detectable
No
Contains Latex
No
Hair and Beard Nets Mesh Pattern
Fine
Packaging
Box
Product Type
Bouffant Cap

Description

Bouffant Cap, Color White, Diameter 21 in, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series UB-1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.