Shop WEST CHESTER PROTECTIVE GEAR
See all product information
Create Account
Vinyl Chemical Resistant Sleeves, 18 in Length, 8 mil Thick, Sewn Seam, Blue, 12 PK
- Mfr # UVB-8HS
- Zoro # G9057027
product price:Â
$
29.89
/pk of 12, $2.49/ea
Key Features
Color
Blue
Material
Vinyl
Overall Length
18 in
Seam Style
Sewn
Thickness
8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVB-8HS
- Zoro #
- G9057027
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical Resistant Sleeves
- Color
- Blue
- Material
- Vinyl
- Seam Style
- Sewn
- Cuff Style
- Elastic
- Resistant To
- Acids, Alkalis,Solvents, Grease, Oils
- Series
- Vinyl
- Sleeves Primary Material
- PVC/Vinyl
- Closure Type
- Elastic
Description
Chemical Resistant Sleeves, Color Blue, Material Vinyl, Overall Length 18 in, Seam Style Sewn, Series Vinyl, Sleeves Primary Material PVC/Vinyl, Thickness 8 mil, Package Quantity 12