Coated Gloves, Nitrile, Smooth, Palm, Not Rated Abrasion Level, Blue/White, L 12 PK
Mfr # 4060/L
Zoro # G4601311
product price:Â $28.29
/pk 12, $2.36/eaKey Features
Glove Size
L
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4060/L
Zoro #
G4601311
UPC #
662909004604
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
27 cm
Size
L
Details
Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
Not Rated
Base Coating Material
Foam Nitrile
Glove Materials
Fabric
Cuff Style
Knit Wrist
Glove Lining Material
Interlock
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.