Zoro Homepage

Coated Gloves, Nylon, Nitrile, Black, L

  • Mfr # 713SNF/L

  • Zoro # G908597555


product price: $3.59
/ea
Sold in multiples of 12 for $43.08

Key Features

Color
Black
Glove Coating Material
Nylon, Nitrile
Application
Dry/Light Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713SNF/L
Zoro #
G908597555
UPC #
20662909071310
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nylon, Nitrile
Application
Dry/Light Oil

Description

A seamless knit shell with a nitrile coating provides moderate cut and excellent abrasion resistance; palm coating protects grip even in wet, greasy or oily conditions. High-Dexterity foam nitrile. Knit-wrist, machine washable. Gray nylon knit shell.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.