Coated Gloves, Nylon, Polyurethane, Flat, Palm & Fingers, 2 Abrasion Level, Yellow, M

  • Mfr # HVY713SUTS/M

  • Zoro # G308597483


product price:  $4.95
/ea
Sold in multiples of 12 for $59.40

Key Features

Glove Size
M
Color
Yellow
Glove Coating Material
Nylon, Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVY713SUTS/M
Zoro #
G308597483
UPC #
20662909500827
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga
Size
M

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Nylon, Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Flat
Glove Construction
Seamless Knit

Description

Hi vis yellow nylon shell with grey polyurethane palm coating for enhanced tactile sensitivity and high level of dexterity. Touch screen fingertips. Knit wrist, machine washable. EN388 = 4131. For Bottling and Canning, Recycling, Manufacturing, Assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.