Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, 2XL (11) 12 PK

  • Mfr # 713SUCB/2XL

  • Zoro # G7291875


product price:  $26.89
/pk 12, $2.24/ea

Key Features

Glove Size
2XL (11)
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713SUCB/2XL
Zoro #
G7291875
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
13 ga
Glove Length
10.5 in
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Coating Material
Polyurethane
ANSI/ISEA Puncture Level
Not Rated
Coating Coverage
Palm
Glove Coating Color
Black
Glove Liner Material
Nylon
Glove Hand Style
Left and Right
Series
PosiGrip(R) 713SUCB
Base Coating Material
Polyurethane
Anti-Static
No
Latex-Free
No
Brand and Series
PIP PosiGrip(R) 713SUCB
Cuff Style
Knit
Touchscreen Compatible
No
Glove Materials
Nylon
Base Coating Coverage
Palm and Fingers
Biodegradable
Non-Biodegradable
Glove Material Color
Black
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Black
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
Knit Material
Nylon
Finger Coverage
Full Finger

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.