Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, XS 12 PK

  • Mfr # 713SUCB/XS

  • Zoro # G7291866


product price:  $22.99
/pk 12, $1.92/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713SUCB/XS
Zoro #
G7291866
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
13 ga
Glove Length
8.5 in
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Coating Coverage
Palm
ANSI/ISEA Puncture Level
Not Rated
Coating Material
Polyurethane
Glove Hand Style
Left and Right
Base Coating Material
Polyurethane
Cuff Style
Knit
Glove Coating Color
Black
Anti-Static
No
Brand and Series
PIP PosiGrip(R) 713SUCB
Latex-Free
No
Glove Material Color
Black
Glove Materials
Nylon
Biodegradable
Non-Biodegradable
Base Coating Coverage
Palm and Fingers
Series
PosiGrip(R) 713SUCB
Touchscreen Compatible
No
Glove Liner Material
Nylon
Coating Type
Dipped
Knit Material
Nylon
Knit Material Color
Black
Finger Coverage
Full Finger
Glove Lining Material
Nylon
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.