Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, 2XL, Blue, Polyester/Wood Pulp, zipper

  • Mfr # 3109/2XL

  • Zoro # G9348184


product price: $275.99
/pk 25, $11.04/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polyester
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/2XL
Zoro #
G9348184
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
56 in
Fits Waist Size
42 in

Details

Item
Coverall
Color
Blue
Material
Polyester
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Fabric Weight
2.4 oz
Inseam
30 1/2 in
Series
FR
Hazard Protection Type
Secondary Flame Resistant
Coverall Style
Hooded Coverall
Level of Protection
Secondary Flame Resistant
Color Family
Blues
Features
Created as a Secondary Garment that is Highly Oil Repellent and Offers Outer Protection for Primary Garments, Latex-Free
Anti-Static
Yes
Includes Boot Covers
Yes
Closure Features
Zipper
Flame Resistance and Retardance Ratings
NFPA 701
Wrist Closure
Elastic
Material Weight
80 g/sq m
Attached Hood
Yes
Packaging
Bulk
Standards
NFPA 701

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Created as a Secondary Garment that is Highly Oil Repellent and Offers Outer Protection for Primary Garments, Latex-Free, Flame Resistance and Retardance Ratings NFPA 701, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.