Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, 2XL, PP/PE, White, Elastic, PK25

  • Mfr # 3609/2XL

  • Zoro # G8614243


product price: $167.99
/pk 25, $6.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene/Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3609/2XL
Zoro #
G8614243
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in
Fits Chest Size
56 in

Details

Item
Coverall
Color
White
Material
Polyethylene/Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1670
Ankle Closure
Elastic
Fabric Weight
2 oz
Inseam
30 1/2 in
Series
BA
Hazard Protection Type
Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Reduced Spray
Color Family
Whites
Features
Complete Protection from Head to Toe, Extremely Low Linting, Latex-Free
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
NFPA 99
Reduced Spray
Yes
Attached Hood
Yes
Closure Features
Zipper
Material Weight
58 g/sq m
Hood Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670
Packaging
Bulk
Anti-Static
Yes
Breathable Back Style
Full
Includes Boot Covers
Yes
Liquid Dispersal Type
Spray

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Complete Protection from Head to Toe, Extremely Low Linting, Latex-Free, Flame Resistance and Retardance Ratings NFPA 99, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.