Coverall, 2XL, White, polypropylene, zipper
Mfr # 3502/XXL
Zoro # G9348324
product price: $48.39
/pk 25, $1.94/eaKey Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502/XXL
Zoro #
G9348324
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
56 in
Fits Waist Size
42 in
Details
Item
Coverall
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Fabric Weight
1 oz
Inseam
30 1/2 in
Series
PIP
Hazard Protection Type
Dry Particulate
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate
Color Family
Whites
Features
High Level of Comfort and Breathability, Latex-Free
Wrist Closure
Elastic
Material Weight
20 g/sq m
Packaging
Bulk
Breathable Back Style
Full
Closure Features
Zipper
Description
Coveralls, Ankle Closure Elastic, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features High Level of Comfort and Breathability, Latex-Free, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.