Coverall, 4XL, PP/PE, White, Elastic, PK25
Mfr # 3609/4XL
Zoro # G8614261
product price: $167.99
/pk 25, $6.72/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyethylene/Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3609/4XL
Zoro #
G8614261
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Fits Waist Size
48 in
Fits Chest Size
66 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Complete Protection from Head to Toe, Extremely Low Linting, Latex-Free, Flame Resistance and Retardance Ratings NFPA 99, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.