Zoro Homepage

Coverall, L, White, polypropylene, zipper

  • Mfr # 3500/L

  • Zoro # G9348297


product price: $42.39
/pk 25, $1.70/ea

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500/L
Zoro #
G9348297
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in
Fits Chest Size
52 in

Details

Item
Coverall
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Ankle Closure
Open
Fabric Weight
1 oz
Inseam
29 in
Series
PIP
Hazard Protection Type
Dry Particulate
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate
Color Family
Whites
Features
High Level of Comfort and Breathability, Latex-Free
Breathable Back Style
Full
Attached Hood
No
Packaging
Bulk
Closure Features
Zipper
Material Weight
20 g/sq m

Description

Coveralls, Ankle Closure Open, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features High Level of Comfort and Breathability, Latex-Free, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.