Coverall, M, White, polypropylene, zipper
Mfr # 3500/M
Zoro # G9348281
product price: $42.39
/pk 25, $1.70/eaKey Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3500/M
Zoro #
G9348281
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Waist Size
34 in
Fits Chest Size
49 in
Details
Item
Coverall
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Ankle Closure
Open
Fabric Weight
1 oz
Inseam
28 in
Series
PIP
Hazard Protection Type
Dry Particulate
Coverall Style
Collared Coverall
Color Family
Whites
Level of Protection
Dry Particulate
Features
High Level of Comfort and Breathability, Latex-Free
Attached Hood
No
Packaging
Bulk
Closure Features
Zipper
Breathable Back Style
Full
Material Weight
20 g/sq m
Description
Coveralls, Ankle Closure Open, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features High Level of Comfort and Breathability, Latex-Free, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.