Disposable Bib Apron, Denim, Serged, 12 mil, 36 in, Blue, 36 in x 28 in
Mfr # A2836D62BT
Zoro # G9057011
product price:Â $8.69
/eaKey Features
Color
Blue
Material
Denim
Seam Style
Serged
Closure Type
Ties
Length
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2836D62BT
Zoro #
G9057011
UPC #
-
Country of Origin
Bangladesh
Dimensions
Length
36 in
Thickness
12 mil
Size
36 in x 28 in
Width
28 in
Named Size
S
Details
Item
Disposable Bib Apron
Color
Blue
Material
Denim
Seam Style
Serged
Closure Type
Ties
Number of Pockets
3
Grommet Type
Metal
Series
PIP
Standards
TAA Compliant
Includes Grommets
Yes
Waist Closure
Tie
Grommet Material
Metal
Neck Closure Type
Tie
Packaging
Bulk
Description
Disposable Bib Apron, Apron Material Denim, Color Blue, Grommet Material Metal, Named Size S, Neck Closure Type Tie, Packaging Bulk, Seam Style Serged, Series PIP, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.