Disposable Bib Apron, Vinyl, Sewn, 8 mil, 45 in, Clear, 45 in x 36 in, 12 PK

  • Mfr # UPC-45

  • Zoro # G9057045


product price:  $40.39
/pk 12, $3.37/ea

Key Features

Color
Clear
Material
Vinyl
Seam Style
Sewn
Closure Type
Ties
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UPC-45
Zoro #
G9057045
UPC #
-
Country of Origin
China

Dimensions

Length
45 in
Thickness
8 mil
Size
45 in x 36 in
Width
36 in
Overall Length
45 in
Named Size
S

Details

Item
Disposable Bib Apron
Color
Clear
Material
Vinyl
Seam Style
Sewn
Closure Type
Ties
Number of Pockets
0
Grommet Type
Plastic
Series
PIP
Includes Grommets
Yes
Waist Closure
Tie
Grommet Material
Plastic
Neck Closure Type
Ties
Packaging
Bulk
Hazard Protection Type
Excellent resistance to chemicals, fats, oils and grease

Description

Disposable Bib Apron, Apron Material Vinyl, Color Clear, Grommet Material Plastic, Named Size S, Overall Length 45 in, Packaging Bulk, Seam Style Sewn, Series PIP, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.