Zoro Homepage

Disposable Coveralls, White, 3XL, PK25

  • Mfr # 3659/3XL

  • Zoro # G3763249


product price: $94.79
/pk 25, $3.79/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3659/3XL
Zoro #
G3763249
UPC #
662909365927
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
46 in
Fits Chest Size
62 in

Details

Item
Disposable Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Fabric Weight
1 oz
Inseam
31 1/2 in
Series
PIP
Hazard Protection Type
Dry Particulate
Coverall Style
Hooded Coverall
Features
Comfortable Sizing, Latex-Free, Low Linting
Level of Protection
Dry Particulate
Hood Style
Elastic
Attached Hood
Yes
Breathable Back Style
Full
Includes Boot Covers
Yes
Closure Features
Zipper
Reduced Spray
Yes
Liquid Tight
Yes
Wrist Closure
Elastic
Material Weight
47 g/sq m
Packaging
Bulk
Liquid Dispersal Type
Spray

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfortable Sizing, Latex-Free, Low Linting, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.