Disposable Coveralls, White, 4XL, PK25
Mfr # 3502/XXXXL
Zoro # G3762969
product price: $47.49
/pk 25, $1.90/eaKey Features
Size
4XL
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3502/XXXXL
Zoro #
G3762969
UPC #
662909035028
Country of Origin
China
Dimensions
Size
4XL
Fits Waist Size
48 in
Fits Chest Size
62 in
Details
Item
Disposable Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Fabric Weight
1 oz
Inseam
33 in
Series
PIP
Hazard Protection Type
Dry Particulate
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate
Features
High Level of Comfort and Breathability, Latex-Free
Packaging
Bulk
Wrist Closure
Elastic
Material Weight
20 g/sq m
Closure Features
Zipper
Breathable Back Style
Full
Description
Disposable Coveralls, Ankle Closure Elastic, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features High Level of Comfort and Breathability, Latex-Free, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.