Disposable Lab Coat, Polypropylene, Snaps Closure, White, 4XL, 30 PK
Mfr # 3511/XXXXL
Zoro # G8614331
product price: $39.39
/pk 30, $1.31/eaKey Features
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3511/XXXXL
Zoro #
G8614331
UPC #
-
Country of Origin
China
Dimensions
Named Size
4XL
Length
42 1/2 in
Fits Chest Size
29-1/2 in
Size
4XL
Details
Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Fabric Weight
22 g
Cuff Style
Open
Standards
FDA CFR 21 Compliant
Wrist Closure
Open
Attached Hood
No
Pattern
Solid
Product Type
Lab Coat
Material Weight
22 g
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 4XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.