Zoro Homepage

Disposable Lab Coat, Polypropylene, Snaps Closure, White, M, 30 PK

  • Mfr # 3511/M

  • Zoro # G8614295


product price: $39.39
/pk 30, $1.31/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3511/M
Zoro #
G8614295
UPC #
-
Country of Origin
China

Dimensions

Named Size
M
Length
35 21/32 in
Fits Chest Size
24 in
Size
M

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Standards
FDA CFR 21 Compliant
Fabric Weight
22 g
Cuff Style
Open
Pattern
Solid
Attached Hood
No
Wrist Closure
Open
Product Type
Lab Coat
Material Weight
22 g

Description

Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size M, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.