
Extreme Work Performance Glove Featuring Silicone Grip Palm, Touch Compatable Index Finger, Med, PR (Discontinued)
- Mfr # 89302GY-M
- Zoro # G105976955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89302GY-M
Zoro #
G105976955
UPC #
662909508966
Country of Origin
China
Dimensions
Glove Size
M
Palm Width (cm)
40 cm
Length
20 cm
Details
Color
Gray; Black
Fabric Weight
0.07 kg
Palm Construction
Cut-and-Sewn, Reinforced Thumb Crotch, Touchscreen Compatible; Synthetic Leather
Grip Pattern
Honeycomb
Application
Mechanics
Features
Abrasion Resistant
Glove Coating Material
Silicone
Description
Extreme Work Performance glove featuring silicone grip palm. Reinforced thumb and thumb saddle. Touch on index finger. Honeycomb pattern hook and loop wrist closure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.