This item is Discontinued.

West Chester Protective Gear Flex, Knuckle Protection Glove, XL, XL, HPPE Fiber 713SNTPRG/XL

This item is Discontinued.

West Chester Protective Gear

Flex, Knuckle Protection Glove, XL, XL, HPPE Fiber (Discontinued)

Mfr # 713SNTPRG/XL
Zoro # G1765047
UPC # 662909555564
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
713SNTPRG/XL
Zoro #
G1765047
UPC #
662909555564
Country of Origin
China

Details

Item
Flex,Knuckle Protection Glove,XL
Palm Material
Nitrile, HPPE
Application
Automotive, Glass Handling, Sheet Metal Work, Cutting Applications
Palm Construction
Excellent Wet and Dry Grip
Standards
ANSI Cut A2, EN388 = 4343, ASTM D2632
Cuff
TPR, Rib Knit
Back Material
HPPE Fiber

Description

Flex,Knuckle Protection Glove,XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.