FR Treated Three-Piece Rainsuit, 0.35mm
- Mfr # 4035FR/M
- Zoro # G324201951
product price:Â
$
21.35
/ea
Key Features
Color
Yellow
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4035FR/M
- Zoro #
- G324201951
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- M
Description
Made with 0.35mm thick treated PVC and polyester fabric, Jacket has a five-snap front closure with storm flap to keep water out, Two front pockets with flaps for storage, Detachable drawstring hood for secure fit, Overalls have adjustable suspenders and non-conductive/non-corrosive triangular D-ring buckles and studs for a perfect fit, Single snap fly closure,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.