Hi-Vis Coated Gloves, Cut Level A3 , Foam Nitrile , Smooth , S 1 PR
Mfr # HVY710HSNFB/S
Zoro # G4601156
product price: $15.25
/pr
Sold in multiples of 6 for $91.50
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Hi-Visibility Yellow,Orange
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVY710HSNFB/S
Zoro #
G4601156
UPC #
662909013729
Country of Origin
China
Dimensions
Glove Size
S
Thickness
13 ga.
Details
Item
Hi-Vis Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Hi-Visibility Yellow,Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
PosiGrip(R)
Cuff Style
Knit Wrist
Glove Materials
HPPE
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
Not Rated
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.