Zoro Homepage

Hi-Vis Coated Gloves, Cut Level A3 , Polyurethane , Smooth , L 1 PR

  • Mfr # HVY710HSNFB/L

  • Zoro # G4601138


product price: $15.49
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Hi-Visibility Yellow,Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY710HSNFB/L
Zoro #
G4601138
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge

Details

Item
Hi-Vis Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Hi-Visibility Yellow,Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
PosiGrip(R)
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1264
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
Not Rated
Silicone-Free
No
Glove Liner Material
Nylon
Brand and Series
PIP PosiGrip(R)
Touchscreen Compatible
No
Latex-Free
No
Glove Coating Color
High-Visibility Orange
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
1250
Biodegradable
Non-Biodegradable
Anti-Static
No
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Seamless Knit, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.