
Industrial Protective Apron, Vinyl, Blue, 48 in
Mfr # UHB-48
Zoro # G308621225
product price: $4.19
/eaSold in multiples of 12 for $50.28
Key Features
Color
Blue
Material
Vinyl
Width
35 in
Overall Length
48 in
Thickness
6 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHB-48
Zoro #
G308621225
UPC #
662909801838
Country of Origin
China
Dimensions
Width
35 in
Overall Length
48 in
Thickness
6 mil
Details
Item
Industrial Protective Apron
Color
Blue
Material
Vinyl
Closure Type
Tie
Description
High quality virgin vinyl aprons provides excellent resistance to acids, alkalis, solvents, chemicals, oils, fats, grease and salt. Roomy 35 width to fit comfortably around waist. Sewn edge.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.