Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Polypropylene, Snaps Closure, White, 4XL, 30 PK

  • Mfr # 3512/XXXXL

  • Zoro # G4821551


product price: $29.99
/pk 30, $1.00/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512/XXXXL
Zoro #
G4821551
UPC #
662909351524
Country of Origin
China

Dimensions

Named Size
4XL
Length
42 1/2 in
Size
4XL
Fits Chest Size
29-1/2 in

Details

Item
Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Fabric Weight
Standard Weight
Cuff Style
Open
Pattern
Solid
Wrist Closure
Elastic
Attached Hood
No
Product Type
Lab Coat
Material Weight
Standard Weight

Description

Lab Coat, Attached Hood No, Closure Type Snaps, Material Polypropylene, Named Size 4XL, Number of Pockets 0, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products