This item is Discontinued.

West Chester Protective Gear Polyurethane, Flat, Palm & Fingers, 4 Abrasion Level, Gray, L 813-713SUCG/L

Polyurethane, Flat, Palm & Fingers, 4 Abrasion Level, Gray, L (Discontinued)

  • Mfr # 813-713SUCG/L
  • Zoro # G903750863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-713SUCG/L
Zoro #
G903750863
UPC #
662909071033
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 ga

Details

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Flat
Glove Construction
Coated Seamless Knit
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Machine washable.
  • Polyurethane for enhanced tactile sensitivity and high level of dexterity
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.