Shop WEST CHESTER PROTECTIVE GEAR
See all product information
Create Account
R2 Safety Rigger Synthetic Leather Double Palm w/Silicone Grip, Fabric Back, TPR Impact Protection
- Mfr # 3692
- Zoro # G624211445
product price:Â
$
24.39
/pr
Sold in multiples of 6Â prs for
$146.34
Key Features
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3692
- Zoro #
- G624211445
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Hi-Vis Yellow
Dimensions
- Glove Size
- L
Description
Synthetic leather double palm enhances grip in dry and light oil applications while providing dexterity, Reinforced red silicone palm and fingers that provide oil resistance and excellent gripping, Touchscreen compatible index finger allows the user to operate a touch screen phone or device without removing gloves, Polyurethane reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection, Slip on cuff with hook and loop closure, Hi-Vis coloring makes this product very easy to see, Launderable for extended life and to reduce replacement costs. R2 Safety Rigger Synthetic Leather Double Palm w/Silicone Grip,Fabric Back,TPR Impact Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.