This item is Discontinued.

West Chester Protective Gear Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black 813-2920/M

Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (Discontinued)

  • Mfr # 813-2920/M
  • Zoro # G803851370
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813-2920/M
Zoro #
G803851370
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
5 mil

Details

Item
Nitrile Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free

Description

5 Mil Industrial Grade Powder free black nitrile disposable gloves are designed to be extra tough. Textured grip makes it a great glove for working with oils and solvents. Unique color hides grease and grime. The ideal choice for mechanics, or any industrial application.

Features
  • Ambidextrous design fits right or left hand, beaded cuff, textured surface with prominent texture on fingertips
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
  • Color - Black
  • Size - Medium
  • Box 100
  • Applications - Agriculture, Landscaping, Automotive, Plumbing, Assembly, Manufacturing, Transportation Security, Law Enforcement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.