DPC1015SB 12 x 1.5 mm Closed Spline Drive

  • Mfr # WCW-DPC1015SB

  • Zoro # G815833500


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCW-DPC1015SB
Zoro #
G815833500
UPC #
818938021765
Country of Origin
China

Description

Lug nuts of the most overlooked accessory for truck owners with new wheels and one of the most important. That's why we are now offering lug nut kits from west coast wheel accessories to make sure your wheels are safely installed. Features -Closed Spline Drive Specifications - Color: Black - Material: Steel - Finish: - Thread Size: 12 x 1.5in - Design: Acorn - Seat Type: 60 Degree Conical Bulge - Head Type: Spline Drive - Shank Length: Not Applicable - Overall Length: 1.38 Inch - Wrench Size: 6 Spline Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.