W55014SB 5 Lug Wheel Installation Kit

  • Mfr # WCW-W55014SB

  • Zoro # G616346759


product price: $87.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCW-W55014SB
Zoro #
G616346759
UPC #
-
Country of Origin
China

Description

Features Lug count per wheel - 5 lug kit Thread size - 14 x 1.5 Seat type - 60 degree conical Design - Acorn Head type - Truck spline Color - Black Overall length - 1.38 in. Wrench size - 21 mm. 22 mm. Number of valve stems - 4 Includes lug nut installation tool - Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.