
W55125S 5 Lug Wheel Installation Kit
Mfr # WCW-W55125S
Zoro # G016346762
product price: $60.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCW-W55125S
Zoro #
G016346762
UPC #
-
Country of Origin
China
Description
Features Lug count per wheel - 5 lug kit Thread size - 12 x 1.25 Seat type - 60 degree conical Design - Acorn Head type - Car spline Finish - Chrome plated Color - Silver Overall length - 1.38 in. Wrench size - 19 mm. 21 mm. Number of valve stems - 4 Includes lug nut installation tool - Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.