18-1P STR BC FRPVC FOIL SHD
Mfr # 25293BGY1000
Zoro # G216274414
product price: $0.34
/eaSold in multiples of 250 for $85.00
Key Features
Length
1000 ft
Conductor Material
Tinned Copper
Wire Size
24/18 AWG
Number of Conductors
2
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25293BGY1000
Zoro #
G216274414
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
24/18 AWG
Details
Conductor Material
Tinned Copper
Number of Conductors
2
Conductor Design
Stranded
Insulation Material
Polyvinyl Chloride (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.