Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-6C STR BC PLEN PVC FOIL SHD

  • Mfr # 253186BGY1000

  • Zoro # G016274393


product price: $0.89
/ea
Sold in multiples of 250 for $222.50

Key Features

Length
1000 ft
Wire Size
18 AWG
Jacket Material
PVC
Conductor Design
Stranded
Number of Conductors
6C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253186BGY1000
Zoro #
G016274393
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
18 AWG

Details

Jacket Material
PVC
Conductor Design
Stranded
Number of Conductors
6C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.