Zoro Homepage

18-6C STR BC PVC FOIL SHD

  • Mfr # AQC3186GY1000

  • Zoro # G816274364


product price: $1.39
/ea
Sold in multiples of 250 for $347.50

Key Features

Conductor Material
Bare Copper
Wire Size
18 AWG
Number of Conductors
6C
Insulation Material
Polyvinyl Chloride (PVC)
Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQC3186GY1000
Zoro #
G816274364
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft

Details

Conductor Material
Bare Copper
Number of Conductors
6C
Insulation Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.