22-4C STR BC PVC FOIL SHD
Mfr # 3241GY1000
Zoro # G816274418
product price: $0.33
/eaSold in multiples of 250 for $82.50
Key Features
Length
1000 ft
Wire Size
22 AWG
Number of Conductors
4C
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3241GY1000
Zoro #
G816274418
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
22 AWG
Details
Number of Conductors
4C
Conductor Design
Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.