Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-6C STR BC LSPVC OA FOIL SHD

  • Mfr # 253270BGY1000

  • Zoro # G316274383


product price: $0.48
/ea
Sold in multiples of 250 for $120.00

Key Features

Conductor Material
Bare Copper
Length
1000 ft
Insulation Material
Polyvinyl Chloride (PVC)
Wire Size
24/22 AWG
Number of Conductors
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253270BGY1000
Zoro #
G316274383
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
24/22 AWG

Details

Conductor Material
Bare Copper
Insulation Material
Polyvinyl Chloride (PVC)
Number of Conductors
6
Conductor Design
Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.