Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquaseal Cable, 12AWG, 2-Conductor, 1000 FT

  • Mfr # AQ225BK1000

  • Zoro # G910764044


product price: $1,425.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
PVC
Color
Black
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Conductor Material
Copper
Maximum Voltage
300 Volts AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ225BK1000
Zoro #
G910764044
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft

Details

Jacket Material
PVC
Color
Black
Conductor Material
Copper
Maximum Voltage
300 Volts AC
Maximum Operating Temperature
60 Degrees C
Standards
NEC FPL + PLTC
Material
Bare Copper
Item
Aquaseal Cable,12AWG,2-Conductor,1000 FT
Color Code
Black
Insulation Material
PVC, Nylon
Screen/Shield
No
Temperature Rating
60 Degrees Centigrade
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Plenum
General Purpose
Jacketing Material
Pvc-Polyvinyl Chloride
NEC Rating
NEC FPL + PLTC
Conductor Count
1 Pair
Jacket Color
Black

Description

Aquaseal Cable,12AWG,2-Conductor,1000 FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.