Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

West Penn Wire Multi-Conductor Cable, 12 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft AQ227BK1000

Multi-Conductor Cable, 12 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft (Discontinued)

  • Mfr # AQ227BK1000
  • Zoro # G1154116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ227BK1000
Zoro #
G1154116
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Length
1000 ft
Bend Radius
3.06 in
Outside Dia.
0.34 in

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
Insulation Color
Black, Red
Temp. Rating
60°C
Features
Stranded, Water Proof
Shielded
Shielded
NEC Article and Type
CL3, FPL, PLTC
Insulation Material
PVC/Nylon
Insulated / Uninsulated
Insulated
Stranding
19 x 25
Connector Type on First End
Bare Wire
Device Supported
Fire Alarm, Security Device
Product Line
Aquaseal
Connector Type on Second End
Bare Wire
NEC Rating
NEC FPL + PLTC
Plenum
General Purpose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.