Shop WEST PENN WIRE

Multi-Conductor Cable, 18 AWG, 4 C, Black, PVC, Stranded, 300V AC, 1000 ft

  • Mfr # AQ244BK1000
  • Zoro # G1154003

product price: 
$
1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

Trade Designation
FPL
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AQ244BK1000
Zoro #
G1154003
UPC #
-
Country of Origin
Unknown
Item
Multi-Conductor Cable
Trade Designation
FPL
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V AC
Conductor Material
Copper
Standards
UL1685 Listed
Stranding
7 x 26
Features
Stranded
Insulated / Uninsulated
Insulated
Insulation Color
Black, Red, Brown, Blue
Insulation Material
PVC/Nylon
Shielding
Tape
NEC Article and Type
CL3, FPL, PLTC
Shielded
Shielded
Temp. Rating
60°C
Device Supported
Fire Alarm, Security Device
Product Line
Aquaseal
Connector Type on Second End
Bare Wire
Connector Type on First End
Bare Wire
Screen/Shield
No
NEC Rating
NEC FPL + PLTC
Plenum
General Purpose

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.327 in
Bend Radius
2.943 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products