Shop WEST SYSTEM
See all product information
Create Account
105 Resin Extra Strength Epoxy Clear Epoxy Resin 126.6 oz
- Mfr # 105B
- Zoro # G800464924
product price:
$
131.42
/ea
Free Shipping & Returns
Key Features
Application
Wood Bonding, Fiberglass, Reinforcing Fabrics, Composite Materials, Variety of Metals
Container Size
126.6 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105B
- Zoro #
- G800464924
- UPC #
- 811343010003
- Country of Origin
- United States
- Application
- Wood Bonding, Fiberglass, Reinforcing Fabrics, Composite Materials, Variety of Metals
- Color
- Clear
Dimensions
- Container Size
- 126.6 oz
Description
105 Epoxy Resin is the base material on which all WEST SYSTEM 105 epoxy compounds are built. It is a clear, pale yellow, low-viscosity liquid epoxy resin. Blended with hardener at the proper ratio, it cures to a hard, solid plastic with superior physical properties. Based on which hardener you choose, it cures at a wide range of temperatures. Once cured, it forms a high-strength solid that is functionally waterproof and highly resistant to moisture vapor.
- • Designed specifically to wet out and bond with wood fiber, fiberglass, reinforcing fabrics and a variety of metals
- • Will fill gaps and bridge voids
- • Viscosity is approximately 1000 cps at 70 degree fahrenheit
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.