Zoro Homepage

Chimney Liner Extension, 5" Dia.

  • Mfr # 9509-ext

  • Zoro # G5199223


product price: $38.39
/ea

Key Features

End Type
Plain
Gas Vent Pipe Dia.
5 in
For Use With
Natural Gas
Dimension C
5 in x 10 ft
Dimension B
5 in x 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9509-ext
Zoro #
G5199223
UPC #
-
Country of Origin
United States

Dimensions

Gas Vent Pipe Dia.
5 in
Dimension C
5 in x 10 ft
Dimension B
5 in x 10 ft
Min. Length
10 ft
Gas Vent Pipe Length
10 ft
Pipe Diameter
5 in
Pipe Length
10 ft
Outside Diameter
5 in
Overall Length
10 ft
For Nominal Duct Diameter
5 in

Details

End Type
Plain
Item
Chimney Liners
For Use With
Natural Gas
Bend Angle
30 Degrees
Liner Material
Aluminum
Gas Vent Pipe Item
Chimney Liner Extension
High Temperature Degrees
500 Degrees F
Includes
B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps
Maximum Temperature Rating
500 Degrees F
Compatible with Fuel Type
Natural Gas
System of Measurement
Inch
For Media Type
Air
Material
Aluminum
Product Type
Chimney Liner

Description

Chimney Liners, For Nominal Duct Diameter 5 in, Outside Diameter 5 in, Overall Length 10 ft, Maximum Temperature Rating 500 Degrees F, Material Aluminum, Compatible with Fuel Type Natural Gas, End Type Plain, Includes B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps, Product Type Chimney Liner, For Media Type Air, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.