Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chimney Liner Kit, 4" Dia., 25 ft. L

  • Mfr # 9504

  • Zoro # G4662463


product price: $131.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Bend Angle
24 Degrees
Max. Duct Length
45 ft
Gas Vent Pipe Item
Chimney Liner Kit
High Temperature Degrees
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9504
Zoro #
G4662463
UPC #
-
Country of Origin
United States

Dimensions

Max. Duct Length
45 ft
Dimension B
4 in x 10 ft
Dimension C
4 in x 35 ft
Gas Vent Pipe Length
25 ft
Min. Length
10 ft
Gas Vent Pipe Dia.
4 in
Pipe Length
25 ft
Pipe Diameter
4 in
Outside Diameter
4 in
Overall Length
25 ft
For Nominal Duct Diameter
4 in
Maximum Continuous Length
45 ft

Details

End Type
Plain
Item
Chimney Liner Kit
Bend Angle
24 Degrees
Gas Vent Pipe Item
Chimney Liner Kit
High Temperature Degrees
500 Degrees F
Includes
B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps
For Use With
Natural Gas
Liner Material
Aluminum
For Media Type
Air
System of Measurement
Inch
Maximum Temperature Rating
500 Degrees F
Compatible with Fuel Type
Natural Gas
Material
Aluminum
Product Type
Chimney Liner

Description

Chimney Liner Kit, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 25 ft, Maximum Temperature Rating 500 Degrees F, Material Aluminum, Compatible with Fuel Type Natural Gas, End Type Plain, Includes B-Vent Connectors, Flashing, Mortar Sleeves, Rain Caps, Product Type Chimney Liner, For Media Type Air, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.