Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noninsulated Flexible Duct, 500F, Aluminum

  • Mfr # W5049

  • Zoro # G3124091


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Flexible Duct Item
Noninsulated Flexible Duct
Flexible Duct Wall Thickness
1/8 in
Material
Aluminum
Vapor Transmission
0.05 %
For Use With
Heating and Cooling Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5049
Zoro #
G3124091
UPC #
-
Country of Origin
United States

Dimensions

Flexible Duct Inside Dia.
10 in
Flexible Duct Length
30 ft
Flexible Duct Wall Thickness
1/8 in
Compressed Size
30 in
Inside Diameter
10 in
Wall Thickness
0.125 in
Overall Length
30 ft
For Nominal Duct Diameter
10 in
Compressed Length
30 in

Details

Flexible Duct Item
Noninsulated Flexible Duct
Material
Aluminum
Vapor Transmission
0.05 %
For Use With
Heating and Cooling Systems
Max. Pressure
6 in WC
Max. Air Flow
5,000 fpm
Standards
E60605, UL Listed
Item
Flexible Duct
Max. Temp.
500F
Color
Silver
System of Measurement
Inch
Maximum Air Speed
5,000 fpm
Maximum Pressure Rating
6 in wc
For Media Type
Air, Gas
Duct Material
Aluminum
Product Type
Non-Insulated Flexible Duct
Flexibility
Flexible
Maximum Temperature Rating
500 Degrees F

Description

Flexible Duct, For Nominal Duct Diameter 10 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 30 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Standards E60605, UL Listed, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 10 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.