Zoro Homepage

Noninsulated Flexible Duct, Aluminum, 500F

  • Mfr # W5041

  • Zoro # G3085031


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Flexible Duct Item
Noninsulated Flexible Duct
Flexible Duct Wall Thickness
1/8 in
Material
Aluminum
Vapor Transmission
0.05 %
For Use With
Heating and Cooling Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5041
Zoro #
G3085031
UPC #
-
Country of Origin
United States

Dimensions

Flexible Duct Inside Dia.
8 in
Flexible Duct Length
30 ft
Flexible Duct Wall Thickness
1/8 in
Compressed Size
30 in
Inside Diameter
8 in
For Nominal Duct Diameter
8 in
Compressed Length
30 in
Overall Length
30 ft
Wall Thickness
0.125 in

Details

Flexible Duct Item
Noninsulated Flexible Duct
Material
Aluminum
Vapor Transmission
0.05 %
For Use With
Heating and Cooling Systems
Max. Pressure
6 in WC
Max. Air Flow
5,000 fpm
Standards
E60605, UL Listed
Item
Flexible Duct
Max. Temp.
500F
Color
Silver
System of Measurement
Inch
Duct Material
Aluminum
Maximum Pressure Rating
6 in wc
Maximum Air Speed
5,000 fpm
Maximum Temperature Rating
500 Degrees F
Flexibility
Flexible
For Media Type
Air, Gas
Product Type
Non-Insulated Flexible Duct

Description

Flexible Duct, For Nominal Duct Diameter 8 in, Wall Thickness 0.125 in, Maximum Temperature Rating 500 Degrees F, Insulation Value Not Applicable, Color Silver, Overall Length 30 ft, Duct Material Aluminum, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.05 Percent, Standards E60605, UL Listed, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 8 in, Product Type Non-Insulated Flexible Duct, Compressed Length 30 in, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.